Wall Mount Hand Sink with Faucet in Stainless Steel

You last purchased this on
 
Advance Tabco

Wall Mount Hand Sink with Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Tabco

Wall Mount Hand Sink with Faucet in Stainless Steel

  • Fast #
  • Part #A7PS20
  • Item #1348455
  • Manufacturer Part #7-PS-20
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Deck mounted faucet
  • Basket drain
  • Standard unit
  • 13 lbs 2 cf
  • Wall bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Material Type:
304L
Sink Bowl Size:
17-1/4 in x 17-1/4 in x 5 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel