Advanced Distributor Products

14-1/4 in. 2 Ton Vertical Cased Coil

Part #GA03124C142B160553  |  Manufacturer Part #GA03124C142B160553

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 24000

Coil Type: Cased

Configuration: Vertical

Depth: 20-1/2 in

Height: 16-1/2 in

MBH: 24

Material: Copper

Refrigerant: R-410A

SEER: 13

Tonnage: 2 Tons

UL Listed: No

Width: 14-1/4 in