Advanced Distributor Products 14-1/4 in. 2.5 Ton Vertical Evaporator Coil

HA02130C142B1605AP

Manufacturer Part #: HA02130C142B1605AP

Tonnage

2.5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

CFM
1000
Configuration
Vertical
Height
16-1/2 in
Length
20-1/2 in
Liquid Line OD
3/8 in
Material
Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Weight
37
Width
14-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday