0 items

Advanced Distributor Products HX Series 15-1/2 in. Uncased Coil for Air Handler

AHX8JA15504

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

SPECIFICATIONS

Application
Air Handler
BTU
30000
Collection
HX Series
Depth
19-1/2 in
Height
17 in
MBH
30
Material
Metal
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
Yes
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday