17-1/2 in. 3 Ton Coil

Part #ARG32936D175B16R  |  Item #7259959  |  Manufacturer Part #RG32936C175B16R

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Depth: 20-1/2 in

Height: 16-1/2 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Width: 17-1/2 in