0 items

Advanced Distributor Products TG229 Series 14-1/2 in. Convertible Cased Coil for Heat Pump and Air Conditioner

TG229C145B1622AP

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
24000
Collection
TG229 Series
Configuration
Convertible
Energy Star Compliant
No
Height
16-1/2 in
MBH
24
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday