Advanced Distributor Products

21 in. 5 Ton Cased Coil

Part #ARG50960C210B270  |  Manufacturer Part #RG50960C210B270

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 60000

Coil Type: Cased

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 5 Tons

UL Listed: No

Width: 21 in