Advanced Distributor Products

4 Tons Standard Evaporator Air Conditioner Coil

Part #A100000045  |  Manufacturer Part #100000045

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner

BTU: 48000

Brand Model Compatibility: 4 Tons R-22 M Series Evaporator Coils

Coil Type: Evaporator

Configuration: Standard

Liquid Line OD : 3/8 in

Material: Brass

Refrigerant: R-22

Suction Line OD : 3/8 in

Tonnage: 4 Tons

UL Listed: Yes

Width: 1/2 in