0 items

Advanced Distributor Products SEP Series 41-1/8 in. 345 MBH 345000 BTU 4400 cfm Stainless Steel Vertical or Horizontal Unit Heater

ASEP345S

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
345000
CEC Compliant
For Sale in CA
Collection
SEP Series
Configuration
Horizontal, Vertical
Fuel Type
Natural Gas
Height
32-3/16 in
MBH
345
Max CFM
4400
Power Source
Gas
Volts
115V
Width
41-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday