Advanced Distributor Products Cayenne 30000 BTU Natural Gas Unit Heater

AFSAN30

BTU

30000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1” clearance from ceiling for easy installation.
  • AHRI certified
  • Direct drive propeller fans are dynamically balanced for quiet and smooth operation
  • ETL listed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low profile unit is great for garages and shops
  • Power exhaust system allows vertical venting to 25' or horizontal venting to 40'
  • Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
  • Sidewall venting eliminates roof penetrations.
  • Wiring junction box is located inside of unit.

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Collection
Cayenne
Fuel Type
Natural Gas
Height
12 in
Power Source
Electric, Gas
Volts
115V
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday