Advanced Distributor Products Classic Series 21 in. 4 Ton Horizontal A Type Coil for Heat Pump and Air Conditioner

AR48H210P756

Manufacturer Part #: R48H210P756

Tonnage

4 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • “No-hassle” 5 year warranty.
  • All coils have durable packaging with bar coded labels on the box.
  • Threaded expansion valves available factory installed or as a field installed kit.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Short cabinet with easy access.
  • Non-captive refrigerant lines with long stubs make for easy installation.
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Easy to use filler strip, for use if coil dimensions are larger than furnace.

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
48000
BTU Cooling Rating
44500 Btu/h
Coil Type
Cased
Collection
Classic Series
Configuration
Horizontal
Depth
21-1/2 in
Height
21 in
Liquid Line OD
3/8 in
MBH
44.5
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
16
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
50
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday