36-1/2 in. 250 MBH 250000 BTU 5215 cfm Horizontal Liquid Propane Gas Unit Heater

You last purchased this on
 
Advanced Distributor Products

FOA Series 36-1/2 in. 250 MBH 250000 BTU 5215 cfm Horizontal Liquid Propane Gas Unit Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

FOA Series 36-1/2 in. 250 MBH 250000 BTU 5215 cfm Horizontal Liquid Propane Gas Unit Heater

  • Fast #
  • Part #AFOAP250
  • Item #7217076
  • Manufacturer Part #FOAP-250
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for light commercial and greenhouse applications.
  • Introduces clean combustible outside air when required.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compact cabinet design on 40,000 – 75,000 BTUH models.
  • Heating capacities from 40,000 – 300,000 BTUH.
  • Up to 82% thermal efficiency.
  • Ideal for hard-to-heat applications where excessive dust, dirt, humidity, or negative pressure is a concern.
  • Wiring junction box is located outside of unit.
  • Sidewall venting eliminates roof penetrations.
  • Hinged door allows easy access to components.
  • Requires Certification

Specifications

BTU:
250000
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Collection:
FOA Series
Configuration:
Horizontal
Flue Size:
5
Fuel Type:
Propane
Height:
39 in
MBH:
250
Material:
Steel
Max CFM:
5215 cfm
Phase:
Single Phase
Power Source:
Gas
Vent Type:
Direct Vent
Volts:
115V
Width:
36-1/2 in