Advanced Distributor Products

FOA Series 36-1/2 in. 300 MBH 300000 BTU 5215 cfm Horizontal Liquid Propane Gas Unit Heater

Part #AFOAP300  |  Manufacturer Part #FOAP-300

Fuel Type:

Propane
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Perfect for light commercial and greenhouse applications.
  • Introduces clean combustible outside air when required.
  • Wiring junction box is located outside of unit.
  • Ideal for hard-to-heat applications where excessive dust, dirt, humidity, or negative pressure is a concern.
  • Heating capacities from 40,000 – 300,000 BTUH.
  • Up to 82% thermal efficiency.
  • Compact cabinet design on 40,000 – 75,000 BTUH models.
  • Hinged door allows easy access to components.
  • Sidewall venting eliminates roof penetrations.

Specifications

BTU: 300000

CEC Compliant: For Sale in CA

Collection: FOA Series

Configuration: Horizontal

Flue Size: 6

Fuel Type: Propane

Height: 39 in

MBH: 300

Material: Aluminized Steel

Max CFM: 5215

Phase: Single Phase

Power Source: Gas

Vent Type: Direct Vent

Volts: 115V

Width: 36-1/2 in