25 in. 75 MBH 75000 BTU 950 cfm Horizontal Liquid Propane Gas Unit Heater
FSA Series 25 in. 75 MBH 75000 BTU 950 cfm Horizontal Liquid Propane Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power exhaust system allows vertical venting to 25' or horizontal venting to 40'
- Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sidewall venting eliminates roof penetrations.
- AHRI certified
- ETL listed
- Low profile unit is great for garages and shops
- Direct drive propeller fans are dynamically balanced for quiet and smooth operation
- 1” clearance from ceiling for easy installation.
- Wiring junction box is located inside of unit.
Specifications
- BTU:
- 75000
- CEC Compliant:
- For Sale in CA
- Collection:
- FSA Series
- Configuration:
- Horizontal
- Fuel Type:
- Propane
- Height:
- 17 in
- MBH:
- 75
- Max CFM:
- 950 cfm
- Power Source:
- Gas
- Volts:
- 115V
- Width:
- 25 in