Advanced Distributor Products

HD Series 21-1/2 in. 2.5 - 4 Ton Horizontal Slab Coil for Air Handler

Part #AHD14948E210B26  |  Manufacturer Part #HD14948E210B2647AP

Tonnage:

2.5 - 4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing.
  • Short cabinet with easy access.
  • Lanced fin design.
  • Dual 3/4" FPT condensate drains on front and back of coil allows flexibility of placement to accommodate left or right airflow furnaces.
  • Refrigerant connections are 3/8" ODF liquid and 7/8" ODF suction.
  • Non-captive panels allow access to inside of cabinet without the need to cut refrigerant lines.
  • Side panel with only six screws for fast and easy coil access.
  • UV resistant drain pans are molded of high temperature (450 deg. F) engineered polymer.
  • Coils are air pressure tested at 500 psi, leak tested with Helium, sealed with rubber plugs and then charged with dry air.

Specifications

Application: Air Handler

BTU: 48000

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: HD Series

Communicating: Non-Communicating

Configuration: Horizontal

Height: 21 in

Length: 26-1/2 in

Liquid Line OD : 3/8 in

MBH: 48

Material: Galvanized Steel

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 2.5 - 4 Tons

UL Listed: Yes

Weight: 53

Width: 21-1/2 in