0 items

Advanced Distributor Products HE Series 14-1/2 in. 3 Ton Multi-Position Cased Coil

HE32136D145B1622AP

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AHRI certified
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

SPECIFICATIONS

BTU
36000
Collection
HE Series
Configuration
Multi
Depth
21 in
Height
16-1/2 in
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday