2 - 3 Ton - Multi-Position - Aluminum - Cased - Coil
HE Series 2 - 3 Ton - Multi-Position - Aluminum - Cased - Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Case Included:
- Yes
- Coil Type:
- Cased
- Collection:
- HE Series
- Configuration:
- Multi
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 16-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 37 lb
- Width:
- 14-1/2 in