Advanced Distributor Products HE Series 14-1/2 in. 2 Ton Multi-Position Coil

GG30624C145B1622AP

Manufacturer Part #: GG30624C145B1622AP

Tonnage

2 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
Coil Type
Cased
Collection
HE Series
Configuration
Multi
Height
16-1/2 in
MBH
24
Refrigerant
R-410A
Refrigerant Control
TXV
Tonnage
2 Tons
UL Listed
No
Weight
36
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday