HE Series 14-1/2 in. 3 Ton Coil

Part #GG33636C145B2022AP  |  Item #7045447  |  Manufacturer Part #GG33636C145B2022AP

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Depth: 20-1/2 in

Height: 20-1/2 in

Length: 20-1/2 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

UL Listed: No

Weight: 50

Width: 14-1/2 in