HE Series 14-1/4 in. 1.5 - 2.5 Ton Multi-Position Evaporator Coil for Heat Pump and Air Conditioner

Part #GE31930C142B1622AP  |  Item #4115076  |  Manufacturer Part #GE31930C142B1622AP

Tonnage:

1.5 - 2.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
  • AHRI certified

Specifications

Application: [Heat Pump, Air Conditioner]

BTU: 30000

Coil Type: Evaporator

Collection: HE Series

Configuration: Multi

Depth: 20-1/2 in

Height: 16-1/2 in

Length: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 1.5 - 2.5 Tons

UL Listed: Yes

Weight: 39

Width: 14-1/4 in