Advanced Distributor Products

HE Series 14-1/4 in. 2 Ton Downflow and Upflow A Type Coil

Part #GE30624C142B1205AP  |  Manufacturer Part #GE30624C142B1205AP

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 24000

Coil Type: A

Collection: HE Series

Configuration: [Downflow, Upflow]

Height: 12-1/2 in

Length: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Weight: 29

Width: 14-1/4 in