HE Series 14 in. 1.5 Ton Cased Coil for Air Handler

Part #RE32624D140B1605AP  |  Item #7301524  |  Manufacturer Part #RE32624D140B1605AP

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 24000

Coil Type: Cased

Collection: HE Series

Height: 16-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 1.5 Tons

UL Listed: No

Watts: 14

Weight: 38

Width: 14 in