Advanced Distributor Products

HE Series 14 in. 1.5 Ton Multi-Position Cased Coil for Air Handler

Part #AJG22124D140B16  |  Manufacturer Part #JG22124D140B1601AP

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 24000

CFM: 800

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Depth: 21 in

Height: 16-1/2 in

Length: 21 in

MBH: 24

Material: Galvanized Steel

Refrigerant: R-410A

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: Yes

Weight: 26

Width: 14 in