Advanced Distributor Products

HE Series 15-1/2 in. 3 Ton Uncased R-410A Coil for Air Conditioner and Heat Pump

Part #HE32930A155A0000AP  |  Manufacturer Part #HE32930A155A0000AP

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Totally enclosed, permanently lubricated condenser fan motor

Specifications

Application: Air Conditioner, Heat Pump

BTU: 30000

CFM: 1000

Coil Type: Uncased

Collection: HE Series

Liquid Line OD : 3/8 in

MBH: 30

Material: Copper

Maximum Pressure: 500 psi

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Weight: 28

Width: 15-1/2 in