1.5 - 3 Ton - Multi-Position - Copper - Cased - Coil
HE Series 1.5 - 3 Ton - Multi-Position - Copper - Cased - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Coil Type:
- Cased
- Collection:
- HE Series
- Configuration:
- Multi
- Height:
- 20-1/2 in
- Length:
- 20-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 50 lb
- Width:
- 17 in