Advanced Distributor Products HE Series 17-1/2 in. 2 Ton Horizontal and Convertible Cased Coil for Heat Pump

TG20924C175B1622AP

Manufacturer Part #: TG20924C175B1622AP

Tonnage

2 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
Collection
HE Series
Configuration
Convertible, Horizontal
Depth
20-1/2 in
Height
16-1/2 in
Length
20-1/2 in
Liquid Line OD
3/8 in
Material
Galvanized Steel
Refrigerant
R-410A
Refrigerant Control
TXV
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Weight
33
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday