Advanced Distributor Products

HE Series 17-1/2 in. 3 Ton Multi-Position Coil

Part #FG33636D175B2022AP  |  Manufacturer Part #FG33636D175B2022AP

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • HYDROTECTM drain pan holds less water, which reduces the possibility of mold and mildew growing in the pan.
  • Downflow kit available for field installation.
  • Two independent front access panels allow for easy access to clean the coil, even after installation.
  • Only four (4) screws to remove blower panel for easier access.
  • Slide-out blower and coil assemblies.
  • 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
  • 5-speed high efficiency ECM motor available.
  • Dynamically balanced blowers for quiet, vibration-free operation.
  • Fan time delay factory installed (1 second on, 45 seconds off).

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 20-1/2 in

Length: 21 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Weight: 50

Width: 17-1/2 in