HE Series 17-1/2 in. 4 Ton A Type Coil

Part #RG88648D175B2922AP  |  Item #7002022  |  Manufacturer Part #RG51660D210B3122AP

Tonnage:

4 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 48000

Coil Type: A

Collection: HE Series

Height: 31-1/2 in

Length: 21 in

MBH: 60

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 4 Tons

UL Listed: No

Weight: 63

Width: 17-1/2 in