Advanced Distributor Products

HE Series 17-1/2 in. 4 Ton Multi-Position Coil

Part #TG84648D175B2522AP  |  Manufacturer Part #TG84648D175B2522AP

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 48000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 25-1/2 in

Length: 21 in

MBH: 48

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 4 Tons

Type: TG84648D175B2522AP

UL Listed: No

Weight: 52

Width: 17-1/2 in