HE Series 17-1/2 in. 2.5 - 3 Ton Multi-Position Cased Coil for Air Handler

Part #RE326D175B1605AP  |  Manufacturer Part #RE32636D175B1605AP

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
  • AHRI certified

Specifications

Application: Air Handler

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Depth: 20-1/2 in

Height: 16-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 36

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 2.5 - 3 Tons

UL Listed: No

Weight: 38

Width: 17-1/2 in