HE Series 17-1/2 in. 1.5 Ton Multi-Position Cased Coil for Air Handler

Part #RE326D175B1622AP  |  Manufacturer Part #RE32624D175B1622AP

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 24000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Depth: 21 in

Height: 16-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 7/8 in

Tonnage: 1.5 Tons

UL Listed: No

Watts: 17.5

Weight: 43

Width: 17-1/2 in