Advanced Distributor Products HE Series 20 in. Downflow, Upflow and Horizontal Uncased Coil for Air Handler

HE486A200A0004AP

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI certified
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

SPECIFICATIONS

Application
Air Handler
BTU
60000
Collection
HE Series
Configuration
Downflow, Horizontal, Upflow
Liquid Line OD
3/8 in
MBH
60
Material
Copper
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
4 - 5 Tons
UL Listed
No
Weight
44
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday