Advanced Distributor Products

HE Series 21 in. 3 Ton Coil

Part #RG37636D210B2522AP  |  Manufacturer Part #RG37636D210B2522AP

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Depth: 21 in

Height: 25-1/2 in

Length: 21 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

UL Listed: No

Weight: 52

Width: 21 in