Advanced Distributor Products
HE Series 21 in. 3 Ton Multi-Position Cased Coil
Part #FG37636D210B2522AP | Item #7273149 | Manufacturer Part #FG37636D210B2522AP
Tonnage:
3 TonsProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- HYDROTECTM drain pan holds less water, which reduces the possibility of mold and mildew growing in the pan.
- Downflow kit available for field installation.
- Two independent front access panels allow for easy access to clean the coil, even after installation.
- Only four (4) screws to remove blower panel for easier access.
- Slide-out blower and coil assemblies.
- 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
- 5-speed high efficiency ECM motor available.
- Dynamically balanced blowers for quiet, vibration-free operation.
- Fan time delay factory installed (1 second on, 45 seconds off).
Specifications
BTU: 36000
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Depth: 21 in
Height: 25-1/2 in
Length: 21 in
MBH: 36
Material: Galvanized Steel
Refrigerant: R-410A
Refrigerant Control: TXV
SEER: 13
Suction Line OD : 3/4 in
Tonnage: 3 Tons
UL Listed: Yes
Weight: 52
Width: 21 in