3.5 - 4 Ton - Upflow/Downflow - Copper - A - Coil

You last purchased this on
 
Advanced Distributor Products

HE Series 3.5 - 4 Ton - Upflow/Downflow - Copper - A - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 3.5 - 4 Ton - Upflow/Downflow - Copper - A - Coil

  • Fast #
  • Part #GE35648C210B2505AP
  • Item #4423912
  • Manufacturer Part #GE35648C210B2505AP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
A
Collection:
HE Series
Configuration:
Downflow, Upflow
Height:
25-1/2 in
Length:
20-1/2 in
MBH:
48
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
Tonnage:
3.5 - 4 Ton
UL Listed:
No
Weight:
44 lb
Width:
21 in