Advanced Distributor Products

HE Series 21 in. 4 Ton Downflow and Upflow Cased Coil

Part #TE35648C210B2205AP  |  Manufacturer Part #TE35648C210B2205AP

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 48000

Coil Type: Cased

Collection: HE Series

Configuration: Downflow, Upflow

Depth: 20-1/2 in

Height: 22-1/2 in

Length: 20-1/2 in

MBH: 48

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 4 Tons

Type: TE35648C210B2205AP

UL Listed: No

Weight: 53

Width: 21 in