Advanced Distributor Products

HE Series 21 in. 4 Ton Vertical or Multi-Position Cased R-22 TXV Coil for Air Conditioner and Heat Pump

Part #TE35448C210B2505AP  |  Manufacturer Part #TE35448C210B2505AP

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner, Heat Pump

BTU: 48000

CFM: 1600

Coil Type: Cased

Collection: HE Series

Configuration: Multi, Vertical

Depth: 20-1/2 in

Height: 25-1/2 in

Liquid Line OD : 3/8 in

MBH: 48

Material: Aluminum

Power Source: Electric

Refrigerant: R-22

Suction Line OD : 3/4 in

Tonnage: 4 Tons

UL Listed: Yes

Width: 21 in