Advanced Distributor Products HE Series 21 in. 5 Ton A Type Coil

RG51660D210B3122AP

Manufacturer Part #: RG51660D210B3122AP

Tonnage

5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
60000
Coil Type
A
Collection
HE Series
Height
31-1/2 in
MBH
60
Refrigerant
R-410A
Refrigerant Control
TXV
Tonnage
5 Tons
UL Listed
No
Weight
63
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday