Advanced Distributor Products

HE Series 21 in. 5 Ton Vertical or Multi-Position Cased Left Hand Drain R-410A Evaporative Coil for Air Conditioner and Heat Pump

Part #TE36460C210B2505AP  |  Manufacturer Part #TE36460C210B2505AP

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation
  • Corrosion resistant coil header plates
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew

Specifications

Application: [Air Conditioner, Heat Pump]

BTU: 60

CFM: 2000

Coil Type: Cased

Collection: HE Series

Configuration: Vertical

Depth: 20-1/2 in

Height: 25-1/2 in

Length: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Copper

Maximum Pressure: 500 psi

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 5 Tons

UL Listed: Yes

Weight: 57

Width: 21 in