HE Series 24-1/2 in. 3.5 - 4 Ton Cased Coil for Air Handler

Part #RE35648D245B2205AP  |  Item #4045876  |  Manufacturer Part #RE35648D245B2205AP

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
  • AHRI certified

Specifications

Application: Air Handler

BTU: 48000

Coil Type: Cased

Collection: HE Series

Depth: 20-1/2 in

Height: 22-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 48

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 3.5 - 4 Tons

UL Listed: No

Weight: 53

Width: 24-1/2 in