Advanced Distributor Products

HE Series 24-1/2 in. 3.5 - 4 Ton Cased Coil for Air Handler

Part #RE48648D245B2705AP  |  Manufacturer Part #RE48648D245B2705AP

Tonnage:

3.5 - 4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 48000

Coil Type: Cased

Collection: HE Series

Depth: 21 in

Height: 27-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 48

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 7/8 in

Tonnage: 3.5 - 4 Tons

UL Listed: No

Watts: 24

Weight: 68

Width: 24-1/2 in