Advanced Distributor Products

HE Series 24-1/2 in. 4 - 5 Ton Vertical or Multi-Position Cased R-410A Coil for Air Conditioner and Heat Pump

Part #RE48660D245B2705AP  |  Manufacturer Part #RE48660D245B2705AP

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner, Heat Pump

BTU: 60000

CFM: 2000

Coil Type: Cased

Collection: HE Series

Depth: 20-1/2 in

Height: 27-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Copper

Maximum Pressure: 500 psi

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Weight: 68

Width: 24-1/2 in