HE Series 24-1/2 in. 5 Ton Multi-Position Cased Coil for Air Handler

Part #GG48660D245B2722AP  |  Item #7240603  |  Manufacturer Part #GG48660D245B2722AP

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 27-1/2 in

Length: 21 in

MBH: 60

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 5 Tons

UL Listed: No

Weight: 53

Width: 24-1/2 in