HE Series 24 in. 5 Ton Multi-Position Coil

Part #GG846C245B2522AP  |  Manufacturer Part #GG84660C245B2522AP

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 25-1/2 in

Length: 20-1/2 in

MBH: 60

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 5 Tons

UL Listed: No

Weight: 65

Width: 24 in