Air Conditioning and Heat Pumps 2000 CFM Copper Evaporator Coil
HE Series Air Conditioning and Heat Pumps 2000 CFM Copper Evaporator Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Air Conditioner, Heat Pump
- BTU:
- 60000
- Brand Model Compatibility:
- Air Conditioning and Heat Pumps
- CFM:
- 2000 ft3/min
- Coil Type:
- Cased
- Collection:
- HE Series
- Configuration:
- Upflow
- Height:
- 25-1/2 in
- Length:
- 20-1/2 in
- MBH:
- 60
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Width:
- 21 in