Advanced Distributor Products

HE Series Air Conditioning and Heat Pumps 800 CFM Copper Evaporator Coil

Part #ATE30924C145B1205  |  Manufacturer Part #TE30924C145B1205

CFM:

800
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant coil header plates
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
  • Specifications. NPT threaded female union inlet×NPT female outlet
  • Initial pressure of up to 300 psi.
  • Set at 50 psi no-flow pressure unless otherwise specified
  • Adjustable pressure range from 25–75 psi.
  • Maximum temperature 160°F
  • Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation

Specifications

Application: Air Conditioner, Heat Pump

BTU: 24000

Brand Model Compatibility: Air Conditioning and Heat Pumps

CFM: 800

Coil Type: Cased

Collection: HE Series

Configuration: Upflow

Depth: 20-1/2 in

Height: 12-1/2 in

Length: 20-1/2 in

MBH: 24

Material: Copper

Power Source: Electric

Product Type: Evaporator Coil

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Width: 14-1/2 in