HE Series 3 Ton Downflow and Upflow Cased Coil

Part #TE356C175B2205AP  |  Manufacturer Part #TE35636C175B2205AP

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: [Downflow, Upflow]

Height: 22-1/2 in

Length: 20-1/2 in

MBH: 36

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

UL Listed: No

Weight: 53

Width: 17-1/2 in