150000 BTU Natural Gas Unit Heater
HED Series 150000 BTU Natural Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Collection:
- HED Series
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Natural Gas
- Height:
- 32-19/100 in
- MBH:
- 150
- Max CFM:
- 5600 cfm
- Power Source:
- Gas
- Volts:
- 115V
- Width:
- 23-13/10 in