Advanced Distributor Products

HED Series Horizontal and Vertical 10.5 Tons Gas 125000 BTU Furnace

Part #AHED125A  |  Manufacturer Part #HED-125A

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Gas Conversion Kit Not Available
  • Heat Exchanger Warranty: 1 Year

Specifications

AFUE: 80.00

BTU: 125000

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: HED Series

Condensing: No

Configuration: [Horizontal, Vertical]

Depth: 40 in

Energy Star Compliant: No

Flue Size: 4

Fuel Type: [Propane, Natural Gas]

Height: 32-3/16 in

Ignition System: Direct Spark Ignition

MBH: 125

Material: Aluminized Steel

Max CFM: 4700

Maximum Airflow: 4700

Phase: Single Phase

Pipe Diameter: 1/2 in

Power Source: Gas

Tonnage: 10.5 Tons

UL Listed: No

Vent Type: Power Vent

Volts: 115V

Width: 20-19/100 in