0 items

Advanced Distributor Products PL Series Horizontal Cased Coil for Air Conditioner and Air Handler

APLH210P29635

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Air Handler
BTU
36000
Collection
PL Series
Configuration
Horizontal
Height
21 in
Length
35 in
Liquid Line OD
3/8 in
Material
Aluminum
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Weight
48
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday